Shop All Pin & Sleeve Receptacles
Meltric
33-14109-4X RECEPTACLE TYPE 4X WATERTIGHTNESS
Mfr # 33-14109-4X
Zoro # G401756145
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 130V DC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-14109-4X
- Zoro # G401756145
- UPC # 784474685283
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Strip Length | Phase: 7/16 in (11 mm) |
Wire Size | 14 AWG to 8 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 20 A |
Voltage | 130V DC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Use With | Mating Box MB3 |
NEMA Rating | 4X |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Impact Rating | IK08 |
Wire Temperature Rating | 60 Degrees C |
Color Code | Yellow |
IP Rating | IP66/67 |
Terminal Type | Screw terminal |
Number of Notch Positions | 24 |
Operating Temp. Range | -40C to 60C |
Keying Position | 10 |
Contact Configuration | 2P+G |
Load Break Amp Rating_Abnormal Overload | 30A |
Description
DSDC1 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X 2P+G 20A 130 VDC TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Poly Pull Plug, 1.250, Item# 2250-012 (100 PC Case) [Case] (FABPOLYPLUG2250-012-CS100-PC)
- OMRON Timer Relay, 9999 hr., 13 Pin, 5A, SPDT, 120V (H5CX-A-N AC100-240)
- REMKE Cordset, Mini-Link Assy, PVC, F, 3 P, 12 ft. (103A0120AP)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, Red, Nylon Jacket, PVC Insulation (11581683)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- APPLETON ELECTRIC Receptacle, 30A, 4P, 4W, 600V, NEMA 3, 3R, 4, 4X (ADRE3044-100)
- Meltric Pin & Sleeve Devices