Shop All Pin & Sleeve Receptacles
Meltric
33-14076-972 RECEPTACLE
Mfr # 33-14076-972
Zoro # G201756277
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 125/250V AC
- Color - Plugs and Receptacles Blue
- HP 0.75 or 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-14076-972
- Zoro # G201756277
- UPC # 784474045858
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 7/16 in (11 mm) |
Wire Size | 14 AWG; 14 AWG to 8 AWG |
Use With Installation Accessory Size | 2 |
Description
DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 2P+N+G 20A 125/250 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Selector Switch, 2 Pos., Standard, 22mm (30G265)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011333)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14EUE32BA)
- RELAY AND CONTROL Mini Limit Switch, 3.25", Plastic Top (RCM-404)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- MELTRIC 63-98143 INLET (63-98143)
- Meltric Pin & Sleeve Receptacles