Shop All Pin & Sleeve Receptacles
Meltric
33-14076-4X RECEPTACLE TYPE 4X WATERTIGHTNESS
Mfr # 33-14076-4X
Zoro # G501759602
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 125/250V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-14076-4X
- Zoro # G501759602
- UPC # 784474662093
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 7/16 in (11 mm) |
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 2 |
Description
DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X 2P+N+G 20A 125/250 VAC 60 Hz NO AUX TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID Heat Shrink Tube Assortment (23250)
- BLACK BOX Shielded Cat5E Ez-Rj45 Modular Plugs, 25-Pack (C5EEZSP-25PAK)
- LEVITON Receptacle (8300-R)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, Blk, PK25 (22CC50D0312B)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- Meltric Pin & Sleeve Devices