Shop All Pin & Sleeve Receptacles
Meltric
33-14076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL
Mfr # 33-14076-375-843
Zoro # G201757908
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 125/250V AC
- Color - Plugs and Receptacles Blue
- HP 0.75 or 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-14076-375-843
- Zoro # G201757908
- UPC # 784474037938
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 7/16 in (11 mm) |
Use With Installation Accessory Size | 2 |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 20 A |
Voltage | 125/250V AC |
Color - Plugs and Receptacles | Blue |
HP | 0.75 or 2 |
NEMA Rating | 3R |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682 |
Number of Aux. Outputs | NO AUX |
Hz | 60 Hz |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Terminal Type | Screw terminal |
Impact Rating | IK08 |
Wire Temperature Rating | 60 Degrees C |
Keying Position | 7 |
Load Break Amp Rating | 30A |
Operating Temp. Range | -40C to 60C |
Contact Configuration | 2P+N+G |
Color Code | Orange |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
IP Rating | IP55 |
Description
DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 2P+N+G 20A 125/250 VAC 60 Hz NO AUX PADLOCKABLE MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, LAL Series 400A, 3 Pole, 600V AC (LAL36400)
- MONOPRICE Cmp Rated Speaker Wire, 500 ft. (13732)
- MERSEN UL Class Fuse, T Class, A6T Series, Fast-Acting, 500A, 600V AC, Non-Indicating (A6T500)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2, 30kA (STFE03010N)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- MELTRIC 63-68163 INLET (63-68163)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 30A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL530RS1W)
- Meltric Pin & Sleeve Devices