Shop All Pin & Sleeve Receptacles
Meltric
33-14075-843 RECEPTACLE PADLOCK PAWL
Mfr # 33-14075-843
Zoro # G101757909
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 125V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-14075-843
- Zoro # G101757909
- UPC # 784474583381
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 7/16 in (11 mm) |
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 2 |
Description
DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 1P+N+G 20A 125 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 50A, 480V AC, Non-Indicating (SC-50)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 3R; 4; 12, Hinged (N4121612061PTC)
- KABLE KONTROL Kable Kontrol® Stainless Steel Metal Zip Ties - 15" Long - 200 Lbs Tensile Strength - 100 pcs / Pack (SSCT15)
- TECHFLEX Braided Sleeving, 25 ft., Black (F6N0.13BK25)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 63-68143 INLET (63-68143)
- Meltric Pin & Sleeve Receptacles