Shop All Pin & Sleeve Receptacles
Meltric
33-14073 RECEPTACLE
Mfr # 33-14073
Zoro # G201759001
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Type Switch Rated
- Voltage 250V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-14073
- Zoro # G201759001
- UPC # 784474014847
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 7/16 in (11 mm) |
Use With Installation Accessory Size | 2 |
Wire Size | 14 AWG to 8 AWG |
Dimensions | 2.72 in Dia x 3.15 in L |
Description
DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 3P+G 20A 250 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Terminal Cover, 2 PK (9070FSC2)
- RACO Cable Protection Plate, NOVAL Accessory, Pre-Galvanized Steel, Partition (2713R)
- ARMSTRONG 47K18 R37520B005 Switch-Rollout (47K18)
- QUICKCABLE Magnalug Dual Wire, 1/0, PK5 (6510-005F)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- Meltric Pin & Sleeve Receptacles