Shop All Pin & Sleeve Receptacles
Meltric
33-14073-972 RECEPTACLE
Mfr # 33-14073-972
Zoro # G101758487
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 250V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-14073-972
- Zoro # G101758487
- UPC # 784474045919
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 7/16 in (11 mm) |
Use With Installation Accessory Size | 2 |
Wire Size | 14 AWG; 14 AWG to 8 AWG |
Description
DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 3P+G 20A 250 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 250 ft Length, White, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRWHI250)
- VAST Spring Nut Top, 1/4"-20"X1/4"EG, PK100 (V225 1/4-100)
- STEEL CITY Electrical Box Cover, 1 Gang, Rectangular, Polycarbonate (664-CST-SW-BRN)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 12VDC, SPST-NO (199DBX-2)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 63-38073 INLET (63-38073)
- Meltric Pin & Sleeve Receptacles