Shop All Pin & Sleeve Receptacles
Meltric
33-14073-4X RECEPTACLE TYPE 4X WATERTIGHTNESS
Mfr # 33-14073-4X
Zoro # G401756282
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 250V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-14073-4X
- Zoro # G401756282
- UPC # 784474652261
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 7/16 in (11 mm) |
Use With Installation Accessory Size | 2 |
Wire Size | 14 AWG to 8 AWG |
Description
DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X 3P+G 20A 250 VAC 60 Hz NO AUX TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA RV 30A EXTENSION CORD W/O LED LIGHT 50FT - BULK (A10-3050E)
- SIEMENS Push Buttn Cntrl Station, Start/Stop, 30mm (52C201S)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 3A, 250V AC, Nonindicating (TR3R)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 30A, DPST-N/O (RIBMN24ZL)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 63-38072 INLET (63-38072)
- Meltric Pin & Sleeve Receptacles