Shop All Pin & Sleeve Receptacles
Meltric
33-14073-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL
Mfr # 33-14073-375-843
Zoro # G101757039
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 250V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-14073-375-843
- Zoro # G101757039
- UPC # 784474022675
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 2 |
Wire Strip Length | Phase: 7/16 in (11 mm) |
Description
DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 3P+G 20A 250 VAC 60 Hz NO AUX PADLOCKABLE MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. WT (R26W-0100)
- NEX FLOW Panel Cooler or Cabinet Cooler (63140X)
- NVENT HOFFMAN Removable Hinge, w/Quick-Release Latch (A666DL)
- SCHNEIDER ELECTRIC TeSys GS, shaft extension, 10 x 10 x 400 mm, for 100 to 400 A GS2 switches (GS2AE21)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- Meltric Pin & Sleeve Receptacles