Shop All Pin & Sleeve Receptacles
Meltric
33-14072-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 33-14072-NC
Zoro # G201756369
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 250V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-14072-NC
- Zoro # G201756369
- UPC # 784474014687
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 7/16 in (11 mm) |
Use With Installation Accessory Size | 2 |
Wire Size | 14 AWG to 8 AWG |
Description
DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 2P+G 20A 250 VAC 60 Hz NO AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER UL Class Fuse, AGA Series, Fast-Acting, 5A, 32V AC, 5 PK (67226)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1.5" x 100ft- White (WL-ED-PE-150-100-WT)
- LUTRON Lighting Dimmer, Toggle, Fluorescent, Ivory (AYF-103P-IV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-12P10GALV)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- MELTRIC 33-98167 INLET (33-98167)
- Meltric Pin & Sleeve Receptacles