Shop All Pin & Sleeve Receptacles
Meltric
33-14072-270 RECEPTACLE AUXILIARY SWITCH
Mfr # 33-14072-270
Zoro # G501759725
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 250V AC
- Color - Plugs and Receptacles Blue
- HP 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-14072-270
- Zoro # G501759725
- UPC # 784474041072
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 8 AWG |
Wire Strip Length | Phase: 7/16 in (11 mm) |
Use With Installation Accessory Size | 2 |
Details
Body Material - Pin and Sleeve | Polyester |
Amps - Plugs and Receptacles | 20 A |
Voltage | 250V AC |
Color - Plugs and Receptacles | Blue |
HP | 2 |
NEMA Rating | 3R |
Number of Aux. Outputs | NO AUX |
Wire Temperature Rating | 60 Degrees C |
Hz | 60 Hz |
Operating Temp. Range | -40C to 60C |
Contact Configuration | 2P+G |
Terminal Type | Screw terminal |
Color Code | Orange |
Impact Rating | IK08 |
Load Break Amp Rating | 30A |
Tightening Torque | Phase: 15 IN-LBS / 1.7 N-M |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
IP Rating | IP55 |
Keying Position | 7 |
Description
DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 2P+G 20A 250 VAC 60 Hz NO AUX AUXILIARY SWITCH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Spiral Cable Wrap 1/4" x 25ft-Red (WL-SW-025-25-RD)
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CD102)
- RACO Concrete Ring, Ring Accessory, Steel, Floor Box (274)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 25A (6GNP7)
- MELTRIC 09-24077-185 RECEPTACLE HIGH TEMPERATURE (09-24077-185)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 63-38072 INLET (63-38072)
- Meltric Pin & Sleeve Receptacles