Shop All Pin & Sleeve Receptacles
Meltric
33-14047-972-843 RECEPTACLE PADLOCK PAWL
Mfr # 33-14047-972-843
Zoro # G201756727
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 277/480V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- HP 2 or 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-14047-972-843
- Zoro # G201756727
- UPC # 784474616072
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Size | 14 AWG; 14 AWG to 8 AWG |
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 7/16 in (11 mm) |
Description
DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 3P+N+G 20A 277/480 VAC 60 Hz +2 AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Blue, 20 ft. (5009)
- LEVITON Watertight Locking Plug (28W77)
- OMRON Safety Relays (G7Z-4A-11Z-R DC24)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 1" x 1.5" x 1' (6-Pack) (G1X1.5BL6)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 63-38075 INLET (63-38075)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- Meltric Pin & Sleeve Receptacles