Shop All Pin & Sleeve Receptacles
Meltric
33-14047-972-843-4X RECEPTACLE PADLOCK PAWL TYPE 4X WATERTIGHTNESS
Mfr # 33-14047-972-843-4X
Zoro # G201758547
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 277/480V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- HP 2 or 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-14047-972-843-4X
- Zoro # G201758547
- UPC # 784474050630
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 7/16 in (11 mm) |
Wire Size | 14 AWG; 14 AWG to 8 AWG |
Description
DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X 3P+N+G 20A 277/480 VAC 60 Hz +2 AUX PADLOCK PAWL TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 1/4 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 1/4 UR-100)
- SQUARE D Interior, 1200A, 3 Poles (QMB310LEX)
- GAMPAK NIPPLE OFFSET RIGID 1/2"" (49020)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1250S)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- Meltric Pin & Sleeve Devices