Shop All Pin & Sleeve Receptacles
Meltric
33-14045-972 RECEPTACLE
Mfr # 33-14045-972
Zoro # G101758593
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 277V AC
- Color - Plugs and Receptacles Blue
- HP 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-14045-972
- Zoro # G101758593
- UPC # 784474045742
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 7/16 in (11 mm) |
Wire Size | 14 AWG; 14 AWG to 8 AWG |
Description
DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 1P+N+G 20A 277 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Cap Screw, 3/8 In, Gold, PK50 (V530 3/8Y)
- MONOPRICE Ethernet Cable, Cat 6, White, 75 ft. (5032)
- QUICKCABLE Primary Wire, 16 Gauge, Green, 100ft. (230305-100)
- BURNDY Mechanical Conn, Trminl, 4 to 8 AWG, 1 Cond (QA4CB)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 63-38075 INLET (63-38075)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- Meltric Pin & Sleeve Devices