Shop All Pin & Sleeve Receptacles
Meltric
33-14043 RECEPTACLE
Mfr # 33-14043
Zoro # G401758866
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Type Switch Rated
- Amps - Plugs and Receptacles 20 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-14043
- Zoro # G401758866
- UPC # 784474021166
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 7/16 in (11 mm) |
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 2 |
Dimensions | 2.6 in Dia x 3.26 in L |
Description
DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 3P+G 20A 480 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Switch, GFCI Receptacle, 15A, 125Vac, 5-15R (GFSW1-I)
- PARTNERS BRAND Colored Cable Ties, 40#, 5 1/2", Red, 1000/Case (CT433B)
- PALADIN TOOLS Grippack Pvc Pouch (PA4940)
- HUBBELL Single Pole Connector, Weather Cover, Red (HBL15NCR)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 63-18073 INLET (63-18073)
- Meltric Pin & Sleeve Receptacles