Shop All Pin & Sleeve Receptacles
Meltric
33-14043-972-845 RECEPTACLE SCREW TYPE LOCKING PAWL
Mfr # 33-14043-972-845
Zoro # G901758731
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-14043-972-845
- Zoro # G901758731
- UPC # 784474055451
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 7/16 in (11 mm) |
Wire Size | 14 AWG; 14 AWG to 8 AWG |
Use With Installation Accessory Size | 2 |
Description
DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 3P+G 20A 480 VAC 60 Hz +2 AUX SCREW TYPE LOCKING PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T23G)
- HUBBELL 30A Twist-Lock Plug 4P 5W 277/480VAC L22-30P BK/WT (HBL2821)
- IFM Proximity Sensor, 12mm, PNP, NO (IFS212)
- MIDWEST FASTENER 3/16" x 1/2" Black Nylon Plastic Strap 20PK (64227)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 63-38075 INLET (63-38075)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 63-38073 INLET (63-38073)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- Meltric Pin & Sleeve Devices