Shop All Pin & Sleeve Receptacles
Meltric
33-14043-972-845-4X RECEPTACLE SCREW TYPE LOCKING PAWL TYPE 4X WATERTI
Mfr # 33-14043-972-845-4X
Zoro # G201758271
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682, UL508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-14043-972-845-4X
- Zoro # G201758271
- UPC # 784474044660
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 14 AWG; 14 AWG to 8 AWG |
Use With Installation Accessory Size | 2 |
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 7/16 in (11 mm) |
Description
DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X 3P+G 20A 480 VAC 60 Hz +2 AUX SCREW TYPE LOCKING PAWL TYPE 4X WATERTIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Stainless Steel (A12P12SS)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 16 AWG, 500' Length, 0.0508" Diameter, Natural (16BCW500)
- CARRIER L210-20F Limit Switch (338085-408)
- PANDUIT Cable Tie, 14.4, Polypropylene, Blue, PK100 (PLT4S-C186)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 33-18043 INLET (33-18043)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/2" Hub (FW60/100)
- Meltric Pin & Sleeve Receptacles