Shop All Pin & Sleeve Receptacles
Meltric
33-14043-972-843-4X RECEPTACLE TYPE 4X WATERTIGHTNESS PADLOCK PAWL
Mfr # 33-14043-972-843-4X
Zoro # G201758455
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Type Switch Rated
- Voltage 480V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-14043-972-843-4X
- Zoro # G201758455
- UPC # 784474651424
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 7/16 in (11 mm) |
Wire Size | 14 AWG; 14 AWG to 8 AWG |
Dimensions | 2.6 in Dia x 3.26 in L |
Description
DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X 3P+G 20A 480 VAC 60 Hz +2 AUX TYPE 4X WATERTIGHTNESS PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Ext Wire, JX, 24AWG, Str, 100Ft (TCWR-1019)
- TECHFLEX Sleeving, 0.750 In., 100 ft., Black, Wall Thickness: 0.025 in (FWN0.75BK)
- BURNDY Insulated Multitap Connector, 2.86 In. L (1PLD2/04)
- GROTE Turn Signal Switch (48552)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- Meltric Pin & Sleeve Devices