Shop All Pin & Sleeve Receptacles
Meltric
33-14043-972-4X-375 RECEPTACLE TYPE 4X WATERTIGHTNESS MUSHROOM PAWL
Mfr # 33-14043-972-4X-375
Zoro # G201756413
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- HP 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-14043-972-4X-375
- Zoro # G201756413
- UPC # 784474023429
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 7/16 in (11 mm) |
Wire Size | 14 AWG; 14 AWG to 8 AWG |
Use With Installation Accessory Size | 2 |
Description
DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 4X 3P+G 20A 480 VAC 60 Hz +2 AUX TYPE 4X WATERTIGHTNESS MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Clamp Cable Zinc Plated 3/16In (N248-286)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Black, 5 ft. (HC6BK05)
- RACO Compression Connector, 1-1/4" Conduit (2805)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 25A, 600V AC, Non-Indicating (KLM-25)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- Meltric Pin & Sleeve Devices