Shop All Pin & Sleeve Receptacles
Meltric
33-14043-845 RECEPTACLE SCREW TYPE LOCKING PAWL
Mfr # 33-14043-845
Zoro # G101757480
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-14043-845
- Zoro # G101757480
- UPC # 784474573740
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 7/16 in (11 mm) |
Use With Installation Accessory Size | 2 |
Wire Size | 14 AWG to 8 AWG |
Description
DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 3P+G 20A 480 VAC 60 Hz NO AUX SCREW TYPE LOCKING PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Aluminum Lay-in Ground Lug, onduct, PK3 (SGB-4-EC)
- HONEYWELL Toggle Switch (ON)-OFF-ON DPDT 10A @ 277V Screw Terminals (2TL1-5)
- SIEMENS DefPurposeContactor, 240/277VAC, 2P, 30A (42BF15AL)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC37D0187E)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 39-38961 INLET (39-38961)
- HUBBELL Angle Back Box, 30A, 3/4" Hub, 15, Metallic (MB301W)
- Meltric Pin & Sleeve Receptacles