Shop All Pin & Sleeve Receptacles
Meltric
33-14043-375 RECEPTACLE MUSHROOM PAWL
Mfr # 33-14043-375
Zoro # G101759033
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-14043-375
- Zoro # G101759033
- UPC # 784474632522
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 7/16 in (11 mm) |
Use With Installation Accessory Size | 2 |
Wire Size | 14 AWG to 8 AWG |
Description
DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 3P+G 20A 480 VAC 60 Hz NO AUX MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 2P 40A (8910DP42V09)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (XR3EG44NV1XX)
- CALBRITE Parallel Beam Clamp, 3/4 in., 316 SS, Brite (S60700PC00)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, 30mm (9001KP35)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- MELTRIC 37-68163 INLET (37-68163)
- HUBBELL Pin & Sleeve Receptacl, 30A, 4P, 4W.NEMA 4X (VR341)
- Meltric Pin & Sleeve Devices