Shop All Pin & Sleeve Receptacles
Meltric
33-14043-270 RECEPTACLE AUXILIARY SWITCH
Mfr # 33-14043-270
Zoro # G201757830
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 33-14043-270
- Zoro # G201757830
- UPC # 784474580748
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Strip Length | Phase: 7/16 in (11 mm) |
Wire Size | 14 AWG to 8 AWG |
Description
DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 3P+G 20A 480 VAC 60 Hz NO AUX AUXILIARY SWITCH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.4in ID, Black, 25ft (ITCSN-0400-25'-BLACK-REEL)
- BRADY Sleeve, 1 3/4 in W, 21/64 in H, Die-cut (BM-187-175-342)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 25A Iec (LRD3322)
- ZORO SELECT NEMA 20A 4-3/16" H x 1-3/4" W x 1-1/8" D Power Inlet (2097TRW)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- HUBBELL 4-Way Angle Back Box, 60/100A, 2" Hub, 15 (MB601004W)
- Meltric Pin & Sleeve Receptacles