Shop All Pin & Sleeve Receptacles
Meltric
33-14042 RECEPTACLE
Mfr # 33-14042
Zoro # G201758073
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 2682, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-14042
- Zoro # G201758073
- UPC # 784474020992
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 7/16 in (11 mm) |
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 2 |
Description
DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 2P+G 20A 480 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature LED Bulb, 120 Volts, White (E22LED120WN)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever, Short Actuator, SPDT (TZ-1GV22)
- HUBBELL WIRING DEVICE-KELLEMS Rocker/Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, White (NP826W)
- ICC PATCH PANEL, CAT 5e, 24-PORT, 1 RMS (ICMPP0245E)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- HUBBELL Angle Adapter, For Back Boxes (VJA100)
- Meltric Pin & Sleeve Devices