Shop All Pin & Sleeve Receptacles
Meltric
33-14042-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 33-14042-NC
Zoro # G201757472
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-14042-NC
- Zoro # G201757472
- UPC # 784474012942
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 7/16 in (11 mm) |
Wire Size | 14 AWG to 8 AWG |
Use With Installation Accessory Size | 2 |
Description
DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 2P+G 20A 480 VAC 60 Hz NO AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Floor Box Carpet Flange, 1 Gang, Rectangular, PVC (PFBRFGY1)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 1" Sq - Natural Nylon - 100 pcs (CT280)
- SUPERSTRUT Channel Cover, Silver (AB844PG)
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS665NK)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 60A 600V AC, 3- Pole 4-Wire Grounding Style 1 and Black (HBL460RS1WR)
- Meltric Pin & Sleeve Devices