Shop All Pin & Sleeve Receptacles
Meltric
33-14042-972 RECEPTACLE
Mfr # 33-14042-972
Zoro # G901756249
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 20 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 33-14042-972
- Zoro # G901756249
- UPC # 784474045797
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 2 |
Wire Size | 14 AWG; 14 AWG to 8 AWG |
Wire Strip Length | Auxiliary: 1/2 in (13 mm); Phase: 7/16 in (11 mm) |
Description
DS20 RECEPTACLE POLY BLUE SIZE 2 TYPE 3R 2P+G 20A 480 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1.25" x 50ft- Black (WL-SW-HD-125-50-BK)
- EATON BUSSMANN Micro Female Type, FMM, 30 Amp, Single (FMM-30)
- DAYTON Push Buttn Cntrol Station, 1NC, Mshrm Head (32W277)
- GE Thermal Unit, 5.90A, PK3 (CR123H680A)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 33-38043 INLET (33-38043)
- Meltric Pin & Sleeve Receptacles