Shop All Pin & Sleeve Receptacles
Meltric
31-98242-K04 INLET
Mfr # 31-98242-K04
Zoro # G201757922
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 150 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-98242-K04
- Zoro # G201757922
- UPC # 784474620796
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Description
DR150 INLET POLY BLUE SIZE 5 TYPE 4X 2P+G 150A 480 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1017)
- SQUARE D Neutral Lug Kit, 100 A (HOM100AN)
- AC WORKS 10ft 15 Amp 125 Volt 14/3 Medical-Hospital Grade Power Cord with Locking IEC C13 (MD15AC13-120AL)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 2 Pole, 120/240V AC (QOB220)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- HUBBELL Back Box And Adapter 1-1/2 Npt Hub Size (FW6010055)
- Meltric Pin & Sleeve Devices