Shop All Pin & Sleeve Receptacles
Meltric
31-98183-K14-A155 INLET WITH NO LOCKOUT HOLE
Mfr # 31-98183-K14-A155
Zoro # G501759763
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 150 A
- Voltage 600V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-98183-K14-A155
- Zoro # G501759763
- UPC # 784474068659
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Wire Size | 4 AWG to 2/0 AWG |
Description
DR150 INLET POLY BLUE SIZE 5 TYPE 4X 3P+G 150A 600 VAC 60 Hz NO AUX WITH NO LOCKOUT HOLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D IEC Magnetic Contactor, 3 Poles, 120 V AC, 32 A, Reversing: Yes (LC2D32G7)
- MOXA Indust. Media Cnvrter, Single Mode, Sc, 40 Km, -40 To 75°C, Imc-101-S-Sc-T (IMC-101-S-SC-T)
- POWER FIRST Plug-In GFCI with Cord, 9", Ylw, 15A, 125VAC (11X425)
- APPLETON ELECTRIC 90Dg M and F Elbow, HazLoc, M Iron, 1-1/4In (ELMFL90-125)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 63-18076 INLET (63-18076)
- MELTRIC 63-68165 INLET (63-68165)
- HUBBELL Angl Back Box, 20/30A, 3/4"Hub, 15, Metllic (BB201W)
- Meltric Pin & Sleeve Receptacles