Shop All Pin & Sleeve Receptacles
Meltric
31-98183-K14-262 INLET
Mfr # 31-98183-K14-262
Zoro # G401756619
product price: $661.99
/ea
Free Shipping & Returns
$661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Type Male
- Amps - Plugs and Receptacles 150 A
- Voltage 600V AC
- Color - Plugs and Receptacles Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-98183-K14-262
- Zoro # G401756619
- UPC # 784474675499
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 14 AWG; 4 AWG to 2/0 AWG |
Dimensions | 4.59 in H x 5.11 in W x 4.14 in D |
Description
DR150 INLET POLY BLUE SIZE 5 TYPE 4X 3P+G 150A 600 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow Cover, White, PVC, Elbows (PT1FE)
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 2 D (F2X2LG6-A)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 65 A, Reversing: No (XTCE065D00A)
- DAYTON Push Bttn Cntrl Statn, 1NO/1NC, Start/Stop (20C802)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 03-A8001 INLET (03-A8001)
- Meltric Pin & Sleeve Devices