Shop All Pin & Sleeve Receptacles
Meltric
31-98182-K14-262 INLET
Mfr # 31-98182-K14-262
Zoro # G401757517
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 150 A
- Voltage 600V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 31-98182-K14-262
- Zoro # G401757517
- UPC # 784474013253
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 14 AWG; 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Description
DR150 INLET POLY BLUE SIZE 5 TYPE 4X 2P+G 150A 600 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Coupling, 1-1/4 In Conduit, PVC (6141626)
- RACO Bushing, 9/16" L, 3/4" Conduit (1103)
- ABB A16-30-01-81, CONTACTOR, 24V COIL (A16-30-01-81)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 1P 30A (8910DP31V02)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- Meltric Pin & Sleeve Devices