Shop All Pin & Sleeve Receptacles
Meltric
31-94247-K04 RECEPTACLE
Mfr # 31-94247-K04
Zoro # G401757760
Free Shipping & Returns
$1,025.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 277/480V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 31-94247-K04
- Zoro # G401757760
- UPC # 784474611954
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 4 AWG to 2/0 AWG |
Description
DR150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X 3P+N+G 150A 277/480 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Bridging Adapter with 25 RJ-11 Jacks (AT125-SM)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, PK25 (22CC50C0312)
- DAYTON Encapsulated Timer Relay, 1A, Solid State, Standards: cURus (2A562)
- HONEYWELL Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (201LS10)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- Meltric Pin & Sleeve Devices