Shop All Pin & Sleeve Receptacles
Meltric
31-94247-K04-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 31-94247-K04-NC
Zoro # G901757932
Free Shipping & Returns
$1,025.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 277/480V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 31-94247-K04-NC
- Zoro # G901757932
- UPC # 784474032049
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 AWG to 2/0 AWG |
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 277/480V AC |
Amps - Plugs and Receptacles | 150 A |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
NEMA Rating | 4X |
Color Code | Red |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Wire Temperature Rating | 60 Degrees C |
Keying Position | 24 |
Contact Configuration | 3P+N+G |
Hz | 60 Hz |
Impact Rating | IK08 |
IP Rating | IP66/67 |
Number of Aux. Outputs | NO AUX |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Terminal Type | Screw terminal |
Operating Temp. Range | -40C to 60C |
Load Break Amp Rating_Abnormal Overload | 225A |
Description
DR150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X 3P+N+G 150A 277/480 VAC 60 Hz NO AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Mount, F/ 18mm Dia Sensor (XSZB118)
- SQUARE D Door Mount Loadbreak Switch, 3 Pole, 45A (VCCF3)
- SIGMA Electrical Box Cover, 1 Gang, Rectangular, Aluminum (3424546)
- PANDUIT Female Disconnect, Vyl, Brl, Insul, 22, PK25 (EDV18-250B-Q)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- Meltric Pin & Sleeve Devices