Shop All Pin & Sleeve Receptacles
Meltric
31-94247-K04-843 RECEPTACLE PADLOCK PAWL
Mfr # 31-94247-K04-843
Zoro # G801757506
product price: $1,039.99
/ea
Free Shipping & Returns
$1,039.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 277/480V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-94247-K04-843
- Zoro # G801757506
- UPC # 784474011471
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Description
DR150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X 3P+N+G 150A 277/480 VAC 60 Hz NO AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CTC14)
- NVENT HOFFMAN Runway Termination Kit, Fits 24", Black (LRTK24B)
- RACO Service Entrance Head, 1-1/4 In., Aluminum (2405)
- GARDNER BENDER Safety-Plate Protectors, 1-1/2" x 6" (FP159-6)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- Meltric Pin & Sleeve Devices