Shop All Pin & Sleeve Receptacles
Meltric
31-94245-K04 RECEPTACLE
Mfr # 31-94245-K04
Zoro # G701757811
product price: $795.99
/ea
Free Shipping & Returns
$795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 277V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-94245-K04
- Zoro # G701757811
- UPC # 784474007627
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 4 AWG to 2/0 AWG |
Use With Installation Accessory Size | 5 |
Description
DR150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X 1P+N+G 150A 277 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2In x 100ft, Black, Series: 6800 (6802-30-00)
- JANDORF Togl Switch Dpst 4 Term (61130)
- ARGO Arm-3P 3 Zone Circulator Relay (ARM-3P)
- AIMS POWER MPPT Solar, Charge Controller, 30A (SCC30AMPPT)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 63-38163 INLET (63-38163)
- Meltric Pin & Sleeve Devices