Shop All Pin & Sleeve Receptacles
Meltric
31-94243-K04-270 RECEPTACLE AUXILIARY SWITCH
Mfr # 31-94243-K04-270
Zoro # G401756961
Free Shipping & Returns
$1,348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 31-94243-K04-270
- Zoro # G401756961
- UPC # 784474615501
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 AWG to 2/0 AWG |
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 480V AC |
Amps - Plugs and Receptacles | 150 A |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 4X |
Use With | Mating Box MB10 |
Terminal Type | Screw terminal |
Color Code | Red |
Number of Aux. Outputs | NO AUX |
Hz | 60 Hz |
IP Rating | IP66/67 |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Number of Notch Positions | 24 |
Load Break Amp Rating | 150A |
Wire Temperature Rating | 60 Degrees C |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Keying Position | 24 |
Contact Configuration | 3P+G |
Impact Rating | IK08 |
Operating Temp. Range | -40C to 60C |
Load Break Amp Rating_Abnormal Overload | 225A |
Description
DR150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X 3P+G 150A 480 VAC 60 Hz NO AUX AUXILIARY SWITCH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Thermoelectric Temperature Controller, 10.00x8.25x6.13 (TEC24VCNTLRN)
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Green (HT8AEGA)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AL2)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 190W, Imax 20Ka, Female-Female F Connector (P8AX25-F/FF)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 200A 600V AC, 4- Pole 5-Wire Grounding and Black (HBL5200RS1WR)
- Meltric Pin & Sleeve Devices