Shop All Pin & Sleeve Receptacles
Meltric
31-94243-K04-262-843 RECEPTACLE PADLOCK PAWL
Mfr # 31-94243-K04-262-843
Zoro # G001756224
Free Shipping & Returns
$1,071.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682, UL508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 31-94243-K04-262-843
- Zoro # G001756224
- UPC # 784474017541
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 14 AWG; 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Description
DR150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X 3P+G 150A 480 VAC 60 Hz +2 AUX PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Insulating Busing, 1/2 In., PVC (5134200)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU31AE0)
- EATON Photoelectric Sensor, Cylinder, Reflective (14101A6513)
- TEMPO COMMUNICATIONS Test Telephone, , Digalert Lcd (TM900)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 37-68163 INLET (37-68163)
- BRYANT Female Mechanically Interlocked Receptacle, 30A 480V AC (BRY330MI7W)
- Meltric Pin & Sleeve Receptacles