Shop All Pin & Sleeve Receptacles
Meltric
31-94243-K04-262-843-NC RECEPTACLE PADLOCK PAWL NORMALLY CLOSED LID
Mfr # 31-94243-K04-262-843-NC
Zoro # G201756161
product price: $1,071.99
/ea
Free Shipping & Returns
$1,071.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 150 A
- Voltage 480V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-94243-K04-262-843-NC
- Zoro # G201756161
- UPC # 784474022224
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 14 AWG; 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Description
DR150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X 3P+G 150A 480 VAC 60 Hz +2 AUX PADLOCK PAWL NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYH1)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 1/2" Stud PK100 (24C945)
- ZORO SELECT Channel Springless Nut, 3/8In, Silver, PK25 (V220 3/8)
- LEVITON Receptacle, 30 A Amps, 125VAC, Flush Mount, Single Outlet, TT-30R, Black (7313-S00)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- HUBBELL Pin & Sleeve Receptacl, 60A, 4P, 4W, NEMA 4X (VR641)
- Meltric Pin & Sleeve Receptacles