Shop All Pin & Sleeve Receptacles
Meltric
31-94242-K04 RECEPTACLE
Mfr # 31-94242-K04
Zoro # G501757745
product price: $795.99
/ea
Free Shipping & Returns
$795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-94242-K04
- Zoro # G501757745
- UPC # 784474620802
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 AWG to 2/0 AWG |
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Description
DR150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X 2P+G 150A 480 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 36" Long Heavy-Duty Natural Nylon Ties with 175 lb Tensile Strength 50/pk (ZT-36N)
- GAMPAK ELBOW 90D RIGID 2"" (02-55536PE)
- FESTO Mounting Kit SMBR-8-32 (SMBR-8-32)
- HONDA Portable Generator, Gasoline, 4,500 W Rated, 7,000 W Surge, Electric, Recoil Start, 120/240V AC (EM5000SXK3AN)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- Meltric Pin & Sleeve Devices