Shop All Pin & Sleeve Receptacles
Meltric
31-94237-K16-375 RECEPTACLE MUSHROOM PAWL
Mfr # 31-94237-K16-375
Zoro # G101757992
product price: $1,168.99
/ea
Free Shipping & Returns
$1,168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 120/208V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-94237-K16-375
- Zoro # G101757992
- UPC # 784474035736
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 120/208V AC |
Amps - Plugs and Receptacles | 150 A |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
NEMA Rating | 4X |
Number of Aux. Outputs | NO AUX |
Wire Temperature Rating | 60 Degrees C |
Hz | 60 Hz |
Impact Rating | IK08 |
Keying Position | 23 |
Terminal Type | Screw terminal |
Contact Configuration | 3P+N+G |
IP Rating | IP66/67 |
Operating Temp. Range | -40C to 60C |
Tightening Torque | Phase: 90 IN-LBS / 10.2 N-M |
Color Code | Blue |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Load Break Amp Rating_Abnormal Overload | 225A |
Description
DR150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X 3P+N+G 150A 120/208 VAC 60 Hz NO AUX MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA 5-20 20A 125V All Angles Household Female Connector with UL, C-UL Approval (ASE520R)
- LEVITON Replcmnt Rotary Knob Iv (C25-26115-00I)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU362)
- ANCOR 15" UV Black Heavy Duty Cable Zip Ties - 100 Pack (199260)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- Meltric Pin & Sleeve Devices