Shop All Pin & Sleeve Receptacles
Meltric
31-94183-K14 RECEPTACLE
Mfr # 31-94183-K14
Zoro # G401757609
product price: $911.99
/ea
Free Shipping & Returns
$911.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 150 A
- Voltage 600V AC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-94183-K14
- Zoro # G401757609
- UPC # 784474618434
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 4 AWG to 2/0 AWG |
Use With Installation Accessory Size | 5 |
Description
DR150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X 3P+G 150A 600 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 1NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMC5902)
- ANDERSON POWER PRODUCTS PP45 CONT.SILVER#10/14LOOSE PC (261G3LPBK)
- RACO Extension Ring, 1 Gang, Steel, Outlet Box (653)
- AC WORKS 1.5FT 50A 3-Prong 6-50P Welder Plug to 6-15/20 Outlet with 20A Breaker (S650CB620)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 63-38075 INLET (63-38075)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- Meltric Pin & Sleeve Receptacles