Shop All Pin & Sleeve Receptacles
Meltric
31-94183-K14-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 31-94183-K14-NC
Zoro # G101758029
product price: $910.99
/ea
Free Shipping & Returns
$910.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-94183-K14-NC
- Zoro # G101758029
- UPC # 784474055307
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 4 AWG to 2/0 AWG |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Description
DR150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X 3P+G 150A 600 VAC 60 Hz NO AUX NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO Stabilized Power Supply, 100/240V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP33326SB000AY0)
- DAYTON Control Transformer, 150 VA, 80 °C, 12/24V AC, 120V AC (31EH96)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #6 Stud PK50 (C10-6-SK)
- SIEMENS DefPurposeMagContactor, 24VAC, 1P, 40A (45GG10AJA)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 37-68163 INLET (37-68163)
- Meltric Pin & Sleeve Receptacles