Shop All Pin & Sleeve Receptacles
Meltric
31-94183-K14-264 RECEPTACLE
Mfr # 31-94183-K14-264
Zoro # G201756246
product price: $1,112.99
/ea
Free Shipping & Returns
$1,112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-94183-K14-264
- Zoro # G201756246
- UPC # 784474684378
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 14 AWG; 4 AWG to 2/0 AWG |
Description
DR150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X 3P+G 150A 600 VAC 60 Hz +4 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Assembly, Electric Cover, 24 in H, 28 in L, 28 in W, 15,000 lb L.R. (PG2424Z80817)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- KLEIN TOOLS LanMap™ Kit (VDV526-055)
- RACO Service Entrance Head, 2 In., Aluminum (2408)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- Meltric Pin & Sleeve Devices