Shop All Pin & Sleeve Receptacles
Meltric
31-94182-K14 RECEPTACLE
Mfr # 31-94182-K14
Zoro # G101757558
product price: $795.99
/ea
Free Shipping & Returns
$795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 600V AC
- Amps - Plugs and Receptacles 150 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-94182-K14
- Zoro # G101757558
- UPC # 784474638166
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 4 AWG to 2/0 AWG |
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Description
DR150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X 2P+G 150A 600 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 6A, 250V AC, 200A at 250V AC, 10kA at 125V AC (BP/MDL-6)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #8 Stud PK50 (PV10-8R-L)
- SIEMENS Load Center, E0, 125A, Main Lug, 1 Phase (E0816ML1125S)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2105C)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- Meltric Pin & Sleeve Receptacles