Shop All Pin & Sleeve Receptacles
Meltric
31-94177-K07 RECEPTACLE
Mfr # 31-94177-K07
Zoro # G701756562
product price: $1,027.99
/ea
Free Shipping & Returns
$1,027.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 150 A
- Voltage 125/250V AC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-94177-K07
- Zoro # G701756562
- UPC # 784474612715
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Wire Size | 4 AWG to 2/0 AWG |
Use With Installation Accessory Size | 5 |
Description
DR150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X 3P+N+G 150A 125/250 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG Nylon Flag Terminal 0.25" Stud PK100 (162165-100)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 2 Pos, Keyd (9001KS11BH2)
- PANDUIT Cable Tie, Std, 17.5in, Nat, PK100 (PLT5S-C)
- LEVITION Plug Ground Pvc 15A (515PV-000)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 63-68165 INLET (63-68165)
- Meltric Pin & Sleeve Devices