Shop All Pin & Sleeve Receptacles
Meltric
31-94173-K07-262 RECEPTACLE
Mfr # 31-94173-K07-262
Zoro # G101756193
product price: $1,052.99
/ea
Free Shipping & Returns
$1,052.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Amps - Plugs and Receptacles 150 A
- Voltage 250V AC
- Color - Plugs and Receptacles Blue
- NEMA Rating 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-94173-K07-262
- Zoro # G101756193
- UPC # 784474019569
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1-3/16 in (30 mm) |
Use With Installation Accessory Size | 5 |
Wire Size | 14 AWG; 4 AWG to 2/0 AWG |
Description
DR150 RECEPTACLE POLY BLUE SIZE 5 TYPE 4X 3P+G 150A 250 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, HDA Series 150A, 3 Pole, 600V AC (HDA36150)
- ZORO SELECT Locking Plug, Black/Wht, 250VAC, 3.0 HP, 30A (71530NP)
- TORK Electronic Timer, 7 Days, DPST (EW103B)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFTWRST20R)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 33-98167 INLET (33-98167)
- Meltric Pin & Sleeve Devices