Shop All Plug & Connector Accessories
Meltric
31-6A426 PLUG CAP
Mfr # 31-6A426
Zoro # G001759058
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
- Height 1.71 in
- Accessory Size 4
- Diameter 3.66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 31-6A426
- Zoro # G001759058
- UPC # 784474013949
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Height | 1.71 in |
Accessory Size | 4 |
Diameter | 3.66 in |
Details
Color | Black |
Material | Rubber |
Description
PLUG CAP RUBBER BLACK SIZE 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Current Switch, Split Core Curr S (SCS-211125-R)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Gloss Finish, Light Almond (CW-2-LA)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 2PST, 30 A, NEMA 3R (DU221RB)
- MARINCO 12Vpg.Oem Marinco 12V Plug, Oem (12VPG.OEM)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- MELTRIC 511P0N07443 HANDLE w/NPT SELF EJECTING (511P0N07443)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1/4" Diameter - 100 pcs - UV Resistant Black (CCUC1-025-100-BLACK)
- Meltric Plug & Connector Accessories