Shop All Cable Clamps & Clips
Meltric
31-6A346 DRAW PLATE
Mfr # 31-6A346
Zoro # G901759332
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Standards CE Marked, CSA Certified
- Material Poly
- Type Finger Draw Plate
- Application DS60/DS100C Polyester/Metal Inlet/Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-6A346
- Zoro # G901759332
- UPC # 784474331753
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 4 |
Details
Color | Black |
Standards | CE Marked, CSA Certified |
Material | Poly |
Type | Finger Draw Plate |
Application | DS60/DS100C Polyester/Metal Inlet/Receptacle |
Description
DRAW PLATE POLY BLACK SIZE 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Switch Fusible, 100A, 600V AC, 3 Poles (QMB363HW)
- NVENT HOFFMAN Rack Panels, 2Ux19.00, Lt Gray, Steel (P19RP2UP)
- KNIPEX End Ferrules, 8 AWG (10mm2) Wire, PK100 (97 99 337)
- BRIDGEPORT FITTINGS Clamp Back/Straps, 75 lb, 1/4-20 Thread (UCSS100125)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- TY-RAP Cable Tie Base, 4-Way, Screw, Blue, PK100 (TC5347A-NDT)
- Meltric Cable Clamps & Clips