Shop All Pin & Sleeve Receptacles
Meltric
31-68247-K04 INLET
Mfr # 31-68247-K04
Zoro # G201757410
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 277/480V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-68247-K04
- Zoro # G201757410
- UPC # 784474621168
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 10 AWG to 2 AWG |
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 277/480V AC |
Amps - Plugs and Receptacles | 100 A |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 3R |
Use With | Mating Box MB6 |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
Number of Notch Positions | 24 |
Terminal Type | Screw terminal |
Contact Configuration | 3P+N+G |
Operating Temp. Range | -40C to 60C |
Wire Temperature Rating | 60 Degrees C |
Number of Aux. Outputs | NO AUX |
IP Rating | IP54 |
Impact Rating | IK08 |
Color Code | Red |
Keying Position | 24 |
Hz | 60 Hz |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Load Break Amp Rating | 100A |
Load Break Amp Rating_Abnormal Overload | 150A |
Description
DR100 INLET POLY BLUE SIZE 4 TYPE 3R 3P+N+G 100A 277/480 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 2 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (20501301)
- MULBERRY Number of Gangs: 3 Steel, Semi-Gloss Finish, White (86873)
- LEVITON BACKSHELL CONNECTORS JACK AX1 C5E SHLD GY (5ESJK-RG5)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 1.4A, 600V AC, Non-Indicating (KLDR01.4)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 250V (A460R9)
- Meltric Pin & Sleeve Receptacles