Shop All Pin & Sleeve Receptacles
Meltric
31-68243-K04-A155 INLET WITH NO LOCKOUT HOLE
Mfr # 31-68243-K04-A155
Zoro # G801756288
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 480V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 31-68243-K04-A155
- Zoro # G801756288
- UPC # 784474027922
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Size | 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 480V AC |
Amps - Plugs and Receptacles | 100 A |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
NEMA Rating | 3R |
Hz | 60 Hz |
Terminal Type | Screw terminal |
Color Code | Red |
Keying Position | 24 |
IP Rating | IP54 |
Operating Temp. Range | -40C to 60C |
Wire Temperature Rating | 60 Degrees C |
Contact Configuration | 3P+G |
Impact Rating | IK08 |
Number of Aux. Outputs | NO AUX |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Load Break Amp Rating_Abnormal Overload | 150A |
Description
DR100 INLET POLY BLUE SIZE 4 TYPE 3R 3P+G 100A 480 VAC 60 Hz NO AUX WITH NO LOCKOUT HOLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Transformer, 15 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (EE15S3H)
- ENM Preset Hour Meter, 2.125" L, 1.4" W (TB45FA)
- QUICKCABLE Wire Connector, Size 2/0, Splice, PK5 (6820-525-005)
- ZORO SELECT Knockout Plug, Nylon, Locking (1EMR6)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- MELTRIC 63-38163 INLET (63-38163)
- Meltric Pin & Sleeve Devices