Shop All Pin & Sleeve Receptacles
Meltric
31-68232-K16 INLET
Mfr # 31-68232-K16
Zoro # G901757475
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 208V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- NEMA Rating 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 31-68232-K16
- Zoro # G901757475
- UPC # 784474624770
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Wire Size | 10 AWG to 2 AWG |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 208V AC |
Amps - Plugs and Receptacles | 100 A |
Color - Plugs and Receptacles | Blue |
NEMA Rating | 3R |
Use With | Mating Box MB6 |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
IP Rating | IP54 |
Terminal Type | Screw terminal |
Load Break Amp Rating | 100A |
Wire Temperature Rating | 60 Degrees C |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Keying Position | 23 |
Operating Temp. Range | -40C to 60C |
Color Code | Blue |
Number of Aux. Outputs | NO AUX |
Contact Configuration | 2P+G |
Impact Rating | IK08 |
Number of Notch Positions | 24 |
Hz | 60 Hz |
Load Break Amp Rating_Abnormal Overload | 150A |
Description
DR100 INLET POLY BLUE SIZE 4 TYPE 3R 2P+G 100A 208 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN 304 Stainless Steel Pushbutton Enclosure, 8 in H, 4-3/4 in D (E3PBXSS)
- IDEAL In-Line Connectors, 2-Port, PK300 (30-1042J)
- DAYTON Relay Socket, Standard, Square, 8 Pin (10E075)
- LEVITON ELECTRICAL RECEPTACLES 20A WR/TR SLIM GCFI GRY (GFWT2-GY)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- Meltric Pin & Sleeve Devices