Shop All Pin & Sleeve Receptacles
Meltric
31-68187-K14 INLET
Mfr # 31-68187-K14
Zoro # G901757512
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Polyester
- Voltage 347/600V AC
- Amps - Plugs and Receptacles 100 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 31-68187-K14
- Zoro # G901757512
- UPC # 784474632379
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 4 |
Wire Size | 10 AWG to 2 AWG |
Wire Strip Length | Phase: 15/16 in (24 mm) |
Details
Body Material - Pin and Sleeve | Polyester |
Voltage | 347/600V AC |
Amps - Plugs and Receptacles | 100 A |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 182.1-13, E79796, UL 1682 |
NEMA Rating | 3R |
Use With | Mating Box MB6 |
Number of Aux. Outputs | NO AUX |
IP Rating | IP54 |
Short Circuit Current Rating | 100 KA - MAKE & WITHSTAND |
Contact Configuration | 3P+N+G |
Terminal Type | Screw terminal |
Load Break Amp Rating | 100A |
Operating Temp. Range | -40C to 60C |
Impact Rating | IK08 |
Wire Temperature Rating | 60 Degrees C |
Keying Position | 18 |
Hz | 60 Hz |
Number of Notch Positions | 24 |
Color Code | Black |
Load Break Amp Rating_Abnormal Overload | 150A |
Description
DR100 INLET POLY BLUE SIZE 4 TYPE 3R 3P+N+G 100A 347/600 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, HDL Series 15A, 3 Pole, 600V AC (HDL36015)
- VICTRON ENERGY SmartSolar MPPT 150/45-Tr (SCC115045211)
- MERSEN IEC NH Fuse Link, T21 Series, 50A, gG, 500V AC, Square (T212974)
- CALBRITE Conduit Clamp, 316 SS, 1-1/4 In (S61200SC00)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- HUBBELL Pin and Sleeve Receptacle, 100A, 120/208V (M5100R9)
- Meltric Pin & Sleeve Receptacles